Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 8 PK
Mfr # 66666
Zoro # G802526835
product price: $7.69
/pk 8, $0.96/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 66666
- Zoro # G802526835
- UPC # 738287666663
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Diameter 2 | 1-7/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 49/64" |
Driver Type | 15/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 250 PK (A01200.037.0250)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M3-0.50 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-3)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51050.050.0035)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (39141)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 10 PK (71886)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03649)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 15 PK (60546)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (71893)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 100 PK (03648)
- MIDWEST FASTENER Lock Nut, #10-24, Steel, Chrome Plated, 10 PK (30142)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 50 PK (U55730.025.0001)
- Midwest Fastener Lock Nuts