Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 4 PK
Mfr # 74885
Zoro # G202526978
product price: $10.29
/pk 4, $2.57/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/8"-11
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 74885
- Zoro # G202526978
- UPC # 738287748857
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Diameter 2 | 1-3/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 25/32 |
Driver Type | 15/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38130.112.0001)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1 1/4 in Lg (TSI0250125S0-025P)
- BSC PREFERRED Low-Strength Left-Hand Threaded Rod Zinc-Plated Steel 5/16-18 Thread Size 6 Feet Long (90036A230)
- DEWALT Screw-Bolt+ Concrete Screw, 5 in L, Steel Galvanized, 50 PK (PFM1461300)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 5 PK (78991)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 10 PK (51855)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 15 PK (33785)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 8 PK (63786)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 100 PK (05289)
- MIDWEST FASTENER Stover Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 5 PK (933341)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Yellow Zinc, 12 mm Ht, 50 PK (M12450.120.0001)
- Midwest Fastener Lock Nuts