Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 12 PK
Mfr # 60545
Zoro # G202526701
product price: $4.19
/pk 12, $0.35/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 60545
- Zoro # G202526701
- UPC # 738287605457
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Diameter 2 | 9/16" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 23/64" |
Driver Type | 1/2" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC2GR)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07400.040.0025)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U08210.050.0400)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-6)
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Chrome Plated, 10 PK (74571)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 5 PK (76274)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 8 PK (60556)
- MIDWEST FASTENER Lock Nut, 1/2"-20, Steel, Chrome Plated, 10 PK (30156)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 100 PK (03648)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Nylon, Zinc Plated (03651)
- MIDWEST FASTENER Nylon Insert Lock Nut, M7-1.00, Steel, Class 8, Zinc Plated, 50 PK (53665)
- Midwest Fastener Lock Nuts