Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 52465
Zoro # G102526801
product price: $4.75
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 52465
- Zoro # G102526801
- UPC # 738287524659
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | #4-40 |
Diameter 2 | 9/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 5/32" |
Driver Type | 1/4" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 100 PK (M04114.080.0040)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Stainless Steel, Plain (RB580X12-001P2)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51450.031.0001)
- J.W. WINCO J.W. Winco 605-M6-16-AN Set Screw w/ Full Ball - M6 x 1.0 Thread - 16mm Thread Length (605-M6-16-AN)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03651)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 40 PK (77714)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03650)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 5 PK (71681)
- MIDWEST FASTENER Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, 10 PK (75662)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Black Chrome, 8 PK (34123)
- KIPP Lock Nut, M14, Steel, Class 10, Bright, 24 mm Ht (K0701.14)
- Midwest Fastener Lock Nuts