Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 15 PK
Mfr # 60552
Zoro # G102526610
original price:
$7.15
9% off
new price: $6.49
/pk 15, $0.43/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Fine
Product Information
- Brand Midwest Fastener
- MFR # 60552
- Zoro # G102526610
- UPC # 738287605525
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-24 |
Diameter 2 | 21/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 15/32" |
Driver Type | 9/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U08200.031.0100)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05107)
- ITW SHAKEPROOF Clevis Pin 5/8 x 1-3/4 LCS ZC (CLPZ-0625-1750/B)
- ZORO SELECT M4-0.70 x 6 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.040.0006)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03660)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 8 PK (60551)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 100 PK (03663)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 20 PK (68487)
- MIDWEST FASTENER Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 8 PK (77005)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 8 PK (76263)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 2000 PK (614849-BR-2000)
- Midwest Fastener Lock Nuts