Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 3/8"-16, Steel, Black Chrome, 5 PK
Mfr # 34125
Zoro # G602526653
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Steel
- Finish Black Chrome
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 34125
- Zoro # G602526653
- UPC # 738287341256
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter 2 | 21/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Finish | Black Chrome |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 15/32" |
Driver Type | 9/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 10 PK (1534)
- USA INDUSTRIALS M4-0.70 Socket Head Cap Screw, Passivated Stainless Steel, 6 mm Length, 100 PK (ZSCRW-153)
- ZORO SELECT #10-32 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCFI-1000620-100P)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK (1236)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Black Chrome, 8 PK (34123)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 50 PK (08205)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 6 PK (78988)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Zinc Plated, 25 PK (09231)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 10 PK (71886)
- MIDWEST FASTENER Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 12 PK (76983)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-20, 316 Stainless Steel, Not Graded, 1250 PK (NB311089B-1250)
- Midwest Fastener Lock Nuts