Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 50 PK
Mfr # 05291
Zoro # G902526780
original price:
$18.39
5% off
new price: $17.39
/pk 50, $0.35/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 05291
- Zoro # G902526780
- UPC # 738287052916
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter 2 | 21/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 15/32" |
Driver Type | 9/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 600 PK (3140KPF)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1 1/8"-7 (5521-18)
- ZORO SELECT Coupling Nut Reducer, 7/8"-9 and 3/4"-10, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 1-1/4 in Hex Wd (1JE69)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish (Z9093)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 8 PK (63786)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 10 PK (78986)
- MIDWEST FASTENER Serrated Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 8 PK (33766)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 2 PK (76276)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Black Oxide, 10 PK (34173)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03647)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (565181-PR-100)
- Midwest Fastener Lock Nuts