Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 6 PK
Mfr # 66663
Zoro # G902526704
original price:
$10.49
9% off
new price: $9.45
/pk 6, $1.58/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Fine
Product Information
- Brand Midwest Fastener
- MFR # 66663
- Zoro # G902526704
- UPC # 738287666632
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-16 |
Diameter 2 | 1-7/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 57/64" |
Driver Type | 1-1/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 500 PK (07896)
- ZORO SELECT Lock Nut, M12-1.75, Nylon, Class 8, Zinc Plated, 300 PK (M12D985)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 25 PK (77203)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, 2 PK (74888)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 5 PK (71905)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (71893)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 8 PK (66661)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 3/8"-16, Steel, Zinc Plated, 50 PK (09651)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Black Chrome, 8 PK (34123)
- MIDWEST FASTENER Stover Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 20 PK (72964)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 25 PK (51872)
- Midwest Fastener Lock Nuts