Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 10 PK
Mfr # 08212
Zoro # G402526747
product price: $15.39
/pk 10, $1.54/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 08212
- Zoro # G402526747
- UPC # 738287082128
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-10 |
Diameter 2 | 1-7/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 57/64" |
Driver Type | 1-1/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-6000NT)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #4-40 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-04CN224)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 25mm, PK100 (M07800.060.0025)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04104.056.0600)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 5 PK (76265)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 50 PK (08207)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 2 PK (76267)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Zinc Plated, 20 PK (09233)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 5 PK (64535)
- MIDWEST FASTENER Lock Nut, 9/16"-12, Steel, Zinc Plated, 6 PK (60686)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1/2 in Ht, 25 PK (4CAE9)
- Midwest Fastener Lock Nuts