Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Polished, 3 PK
Mfr # 33396
Zoro # G402526914
product price: $7.99
/pk 3, $2.66/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Polished
- System of Measurement Inch
- Thread Type Fine
Product Information
- Brand Midwest Fastener
- MFR # 33396
- Zoro # G402526914
- UPC # 738287333961
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-20 |
Diameter 2 | 27/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 19/32" |
Driver Type | 3/4" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3324S)
- ITW BRANDS 2PK12x6 Hex Anchor (50426)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0136-SS32)
- TAMPER-PRUF SCREWS #10-32 x 1 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480960)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Polished, 8 PK (33392)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Polished, 6 PK (33393)
- MIDWEST FASTENER Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 8 PK (33745)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 25 PK (03667)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, #8-32, Steel, Zinc Plated, 50 PK (09647)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03660)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Black Oxide, 12 PK (34172)
- Midwest Fastener Lock Nuts