Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 100 PK
Mfr # 05287
Zoro # G502526869
original price:
$15.99
10% off
new price: $14.39
/pk 100, $0.14/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-24
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 05287
- Zoro # G502526869
- UPC # 738287052879
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Diameter 2 | 7/16" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 1/4" |
Driver Type | 3/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 3-1/2 in L, 10 PK (UST235801)
- MIDWEST FASTENER Acorn Nut, #4-40, Solid Brass, 15 PK (61061)
- ANGLO AMERICAN TOOLS COMBINATION REPAIR SET (NES1017)
- MIDWEST FASTENER M4-0.70 x 28 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (71462)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 25 PK (08208)
- MIDWEST FASTENER Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, 10 PK (75662)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 10 PK (76268)
- MIDWEST FASTENER Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 20 PK (74621)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-24, Steel, Black Chrome, 6 PK (34133)
- MIDWEST FASTENER Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Yellow Zinc, 6 PK (31646)
- FOREVERBOLT Serrated Lock Nut, M5-8, 18-8 Stainless Steel, Not Graded, NL-19, 13 mm Ht, 25 PK (FBFHNM8P25)
- Midwest Fastener Lock Nuts