Shop All Nut Inserts
Midwest Fastener
Nut Insert, #4-40 Thrd Sz, Brass, 10 PK
Mfr # 930451
Zoro # G802520321
product price: $6.85
/pk 10, $0.68/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Type UNC
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 930451
- Zoro # G802520321
- UPC # 719199304515
- Country of Origin Unknown
- Category Nut Inserts
Dimensions
Thread Size | #4-40 |
Details
Item | Nut Insert |
Material | Brass |
Thread Type | UNC |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-039)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.625 in L, Steel Body, 180 PK (270610.1)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (07370)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/2 in L, Brass Body, 100 PK (TBC0816-100)
- MIDWEST FASTENER Nut Insert, #10-32 Thrd Sz, Brass, 6 PK (930455)
- MIDWEST FASTENER Nut Insert, 1/4"-20 Thrd Sz, Brass, 5 PK (930454)
- MIDWEST FASTENER Nut Insert, #8 Thrd Sz, Nylon, 10 PK (67013)
- MIDWEST FASTENER Blind Nut Insert, 3/8"-16 Thrd Sz, Steel, 6 PK (69327)
- MIDWEST FASTENER Blind Nut Insert, #8-32 Thrd Sz, Steel, 8 PK (69322)
- MIDWEST FASTENER Blind Nut Insert, #10-32 Thrd Sz, Steel, 10 PK (69324)
- Midwest Fastener Nut Inserts