Shop All Nut Inserts
Midwest Fastener
Nut Insert, #14 Thrd Sz, Plastic, 10 PK
Mfr # 31434
Zoro # G902528043
product price: $10.69
/pk 10, $1.07/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #14
- Material Plastic
- System of Measurement Inch
- Application Chrysler Vehicles
Product Information
- Brand Midwest Fastener
- MFR # 31434
- Zoro # G902528043
- UPC # 738287314342
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | #14 |
Details
Item | Nut Insert |
Material | Plastic |
System of Measurement | Inch |
Application | Chrysler Vehicles |
Description
An insert nut provides a threaded socket for a wooden workpiece, similar to a wall anchor. Insert nuts are inserted into a pre-drilled hole by one of two means: screw in and hammer in. In both cases, the external protrusions bite into the wood, preventing the nut from either turning or pulling out. They can be installed from one side of the workpiece.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (HF08120700-010P2)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK (U55000.031.0050)
- MIDWEST FASTENER Hex Nut, M18-1.50, Steel, Class 8, Zinc Yellow, 4 PK (73671)
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 6 PK (38243)
- MIDWEST FASTENER Blind Nut Insert, #10-24 Thrd Sz, Aluminum, 10 PK (69303)
- MIDWEST FASTENER Blind Nut Insert, #6-32 Thrd Sz, Aluminum, 8 PK (69301)
- MIDWEST FASTENER Nut Insert, #8 Thrd Sz, Nylon, 10 PK (31432)
- MIDWEST FASTENER Nut Insert, #4-40 Thrd Sz, Brass, 10 PK (930451)
- MIDWEST FASTENER Blind Nut Insert, M6 Thrd Sz, 3 PK (39793)
- MIDWEST FASTENER Nut Insert, #14 Thrd Sz, Nylon, 10 PK (31438)
- DISCO Nut Insert, #10-24 Thrd Sz, Zinc Yellow (12698PK)
- Midwest Fastener Nut Inserts