Shop All Nut Inserts
Midwest Fastener
Nut Insert, #12 Thrd Sz, Plastic, 10 PK
Mfr # 31433
Zoro # G202528040
product price: $4.49
/pk 10, $0.45/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #12
- Material Plastic
- Application Chrysler Vehicles
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 31433
- Zoro # G202528040
- UPC # 738287314335
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | #12 |
Details
Item | Nut Insert |
Material | Plastic |
Application | Chrysler Vehicles |
System of Measurement | Inch |
Description
An insert nut provides a threaded socket for a wooden workpiece, similar to a wall anchor. Insert nuts are inserted into a pre-drilled hole by one of two means: screw in and hammer in. In both cases, the external protrusions bite into the wood, preventing the nut from either turning or pulling out. They can be installed from one side of the workpiece.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 8 PK (79497)
- ELECTRIDUCT 8in x1/2in Lag Bolt w/ Lag Shield Anchor & Washer, Mounting Hardware for Concrete, 16PK (SB-ED-LAGBOLT-8X05-SET-16PK)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L (A0350480232TC)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U33190.018.0614)
- MIDWEST FASTENER Blind Nut Insert, M6 Thrd Sz, 3 PK (39793)
- MIDWEST FASTENER Blind Nut Insert, #10-32 Thrd Sz, Steel, 10 PK (69324)
- MIDWEST FASTENER Nut Insert, #10 Thrd Sz, Plastic, 10 PK (31435)
- MIDWEST FASTENER Blind Nut Insert, 1/4"-20 Thrd Sz, Aluminum, 10 PK (69305)
- MIDWEST FASTENER Blind Nut Insert, #10-24 Thrd Sz, Steel, 10 PK (69323)
- MIDWEST FASTENER Blind Nut Insert, M4 Thrd Sz, 4 PK (39783)
- IRWIN Nut Insert, .080" Thrd Sz, Steel, 100 PK (SKL6-32-130)
- Midwest Fastener Nut Inserts