Shop All Chain Links
Midwest Fastener
No. 50 Roller Chain Link 4PK
Mfr # 64245
Zoro # G502512916
product price: $7.89
/pk 4, $1.97/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Roller Chain Link
- Nominal Size #50
Product Information
- Brand Midwest Fastener
- MFR # 64245
- Zoro # G502512916
- UPC # 738287642452
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #50 |
Details
Material | Steel |
Finish | Zinc |
Type | Roller Chain Link |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 59" Outside Length, 2/3" Top Width, 1 Ribs (B56/5L590)
- SOLBERG Vacuum Pump, Coalescng Filter Elemnt (CEG444/2)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 1.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE05)
- NANO Refrigerated Air Dryer, 20 scfm (NDX0020)
- MIDWEST FASTENER #60 Connecting Link 8PK (75886)
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (75865)
- MIDWEST FASTENER No. 40 Roller Chain Link 6PK (64242)
- MIDWEST FASTENER A2050 Connecting Link 8PK (38866)
- MIDWEST FASTENER #60 Heavy Offset Connecting Link 3PK (38863)
- MIDWEST FASTENER No. 40 Roller Chain Offset Link 5PK (75862)
- TSUBAKI Connecting Roller Link, Double Pitch (C2100HCL)
- Midwest Fastener Chains & Chain Sprockets