Shop All Chain Links
Midwest Fastener
No. 43 (65) Roller Chain Link 8PK
Mfr # 64244
Zoro # G702512938
product price: $19.99
/pk 8, $2.50/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roller Chain Link
- Finish Zinc
- Material Steel
- Nominal Size #43 (#65)
Product Information
- Brand Midwest Fastener
- MFR # 64244
- Zoro # G702512938
- UPC # 738287642445
- Country of Origin United States
- Category Chain Links
Dimensions
Nominal Size | #43 (#65) |
Details
Type | Roller Chain Link |
Finish | Zinc |
Material | Steel |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 1/2 X 3/8 X 96,148096 (148096)
- PARKER Coupler Plug, Steel, FNPT, 1/2 In. Pipe (H3E-F)
- GATES Female Flat-Face O-Ring Cap (Sae To Sae), G60701-0012 (G60701-0012)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B602100)
- MIDWEST FASTENER No. 41 Roller Chain Connecting Link 8PK (64255)
- MIDWEST FASTENER A2050 Connecting Link 8PK (38866)
- MIDWEST FASTENER #60 Heavy Offset Connecting Link 3PK (38863)
- MIDWEST FASTENER #80 Offset Conn Link 3PK (38865)
- MIDWEST FASTENER No. 41 Roller Chain Offset Link 5PK (64248)
- MIDWEST FASTENER No. 41 Roller Chain Connecting Link 8PK (75883)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (60-1NP OSL)
- Midwest Fastener Chains & Chain Sprockets