Shop All Chain Links
Midwest Fastener
No. 43 (65) Roller Chain Connecting Link 8PK
Mfr # 75884
Zoro # G202512933
original price:
$12.65
9% off
new price: $11.39
/pk 8, $1.42/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roller Chain Link
- Material Steel
- Finish Zinc
- Nominal Size #43 (#65)
- Style Connecting
Product Information
- Brand Midwest Fastener
- MFR # 75884
- Zoro # G202512933
- UPC # 738287758849
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #43 (#65) |
Details
Type | Roller Chain Link |
Material | Steel |
Finish | Zinc |
Style | Connecting |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Dryer, Silica Gel (2YNL5)
- ACTION PUMP EZI-Action® 200/55 Drum Pump with M63R Fitting - FDA Food Grade (200/55)
- WORLDWIDE ELECTRIC Worldwide HdRF206-5/1-L-56C Cast Iron Right Angle Worm Gear Reducer 5:1 Ratio 56C Frame (HdRF206-5/1-L-56C)
- FESTO Push-In Fitting QS-1/8-6-I (QS-1/8-6-I)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 8PK (75885)
- MIDWEST FASTENER No. 35 Roller Chain Offset Link 5PK (75861)
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (64253)
- MIDWEST FASTENER No. 43 (65) Roller Chain Offset Link 5PK (64251)
- MIDWEST FASTENER No. 40 Roller Chain Link 6PK (75842)
- MIDWEST FASTENER #60 Connecting Link 8PK (38861)
- LINKBELT Link-Belt Roller Chain Connecting Link, 25 Chain, 1/4 in Pitch, 0.09 in Pin Dia, Steel (R25SCLSFPK)
- Midwest Fastener Chains & Chain Sprockets