Shop All Chain Links
Midwest Fastener
No. 40 Roller Chain Offset Link 5PK
Mfr # 64247
Zoro # G302512918
product price: $15.15
/pk 5, $3.03/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Roller Chain Link
- Nominal Size #40
- Style Offset
Product Information
- Brand Midwest Fastener
- MFR # 64247
- Zoro # G302512918
- UPC # 738287642476
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #40 |
Details
Material | Steel |
Finish | Zinc |
Type | Roller Chain Link |
Style | Offset |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B34 V-Belt, 37" Outside Length, 21/32" Top Width, 1 Ribs (6A154)
- D&D Belt, VS, 1.187 x 36.9in OC (1922V363)
- LEGACY Zillareel 1/2 50 Air Reel (L8741FZ)
- D&D Belt, VS, 1.437 x 35.4in OC (2322V347)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (64254)
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (75865)
- MIDWEST FASTENER No. 41 Roller Chain Connecting Link 8PK (64255)
- MIDWEST FASTENER #60 Connecting Link 8PK (75886)
- MIDWEST FASTENER No. 41 Roller Chain Offset Link 5PK (64248)
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (64252)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50K1CL)
- Midwest Fastener Chains & Chain Sprockets