Shop All Chain Links
Midwest Fastener
No. 35 Roller Chain Connecting Link 8PK
Mfr # 64253
Zoro # G902512912
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type Roller Chain Link
- Material Steel
- Nominal Size #35
- Style Connecting
Product Information
- Brand Midwest Fastener
- MFR # 64253
- Zoro # G902512912
- UPC # 738287642537
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #35 |
Details
Finish | Zinc |
Type | Roller Chain Link |
Material | Steel |
Style | Connecting |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6200 2RSH/LT, Single Row Ball Bearings (6200 2RSH/LT)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 16 oz, Rust Inhibitor (18016)
- AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 2.62L (1AA12SP12)
- SERCO Motors, Linear Actuator V250, V450 Restr (341-008)
- MIDWEST FASTENER No. 41 Roller Chain Offset Link 5PK (64248)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (64254)
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (64252)
- MIDWEST FASTENER No. 41 Roller Chain Connecting Link 8PK (75883)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 8PK (75885)
- MIDWEST FASTENER No. 43 (65) Roller Chain Offset Link 5PK (64251)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (50NPA2CL)
- Midwest Fastener Chain Links