Shop All Drive Pin Anchors
Midwest Fastener
Nail Drive Anchor, 5/16" Dia., 5/8" L, Aluminum 5 PK
Mfr # 932014
Zoro # G802521465
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 5/16"
- Material Aluminum
- Drill Bit Size 5/8"
- Head Style Truss
Product Information
- Brand Midwest Fastener
- MFR # 932014
- Zoro # G802521465
- UPC # 719199320140
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 5/8" |
Drill Bit Size | 5/8" |
Diameter 2 | 5/8" |
Diameter 1 | 5/16" |
Length 1 | 5/8" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Aluminum |
Head Style | Truss |
Anchor Head Style | Truss |
Type | Drive Anchor |
Style | Truss Pin |
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Machinery Eye Bolt With Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Plain (J94030)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-203 PKG5)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M30-2.00 (82193)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U51000.025.0350)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Nylon 100 PK (07870)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Steel Zinc Plated, 100 PK (04066)
- MIDWEST FASTENER Nail Drive Anchor, 5/8" Dia., 4" L, Steel Yellow Zinc, 10 PK (05685)
- MIDWEST FASTENER Nail Drive Anchor, 1/8" Dia., 3/8" L, Aluminum 15 PK (932002)
- MIDWEST FASTENER Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Yellow Zinc, 50 PK (05679)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 6" L, Steel Yellow Zinc, 10 PK (05689)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Plain, 100 PK (06624-PWR)
- Midwest Fastener Concrete Anchors