Shop All Drive Pin Anchors
Midwest Fastener
Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Yellow Zinc, 50 PK
Mfr # 05679
Zoro # G102516345
original price:
$119.99
5% off
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Material Steel
- Finish Yellow Zinc
- Anchor Head Style Truss
- Head Style Truss
Product Information
- Brand Midwest Fastener
- MFR # 05679
- Zoro # G102516345
- UPC # 738287056792
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-1/2" |
Diameter | 3/8" |
Length 1 | 3-1/2" |
Thread Size | 16 (Coarse) |
Drill Size | 3/8" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Steel |
Finish | Yellow Zinc |
Anchor Head Style | Truss |
Head Style | Truss |
Style | C-Type Hammer |
Type | Drive Anchor |
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., PK5 (U39070.100.0200)
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (221577-100)
- ZORO SELECT #10-32 x 5/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY33)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 80 mm L, 4 PK (73828)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 6" L, Steel Yellow Zinc, 10 PK (05689)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 7-1/2" L, Steel Yellow Zinc, 10 PK (05690)
- MIDWEST FASTENER Nail Drive Anchor, 5/8" Dia., 4" L, Steel Yellow Zinc, 10 PK (05685)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Nylon 100 PK (04080)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Nylon 100 PK (07870)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (50196)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Yellow Zinc, 100 PK (05675)
- Midwest Fastener Drive Pin Anchors