Shop All Drive Pin Anchors
Midwest Fastener
Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 1000 PK
Mfr # 07869
Zoro # G402517394
product price: $198.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Material Steel
- Finish Zinc Plated
- Anchor Head Style Truss
- Head Style Truss
Product Information
- Brand Midwest Fastener
- MFR # 07869
- Zoro # G402517394
- UPC # 738287078695
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2" |
Diameter | 1/4" |
Length 1 | 2" |
Drill Size | 1/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Steel |
Finish | Zinc Plated |
Anchor Head Style | Truss |
Head Style | Truss |
Style | Nail Drive |
Type | Drive Anchor |
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0050)
- AMPG Shoulder Screw, 5g6g Thr Sz, 9.5mm Thr Lg, 6 mm Shoulder Lg, 316 Stainless Steel (STR602M6X6)
- ZORO SELECT Clevis Pin, Zinc, 0.375 x3/4 L, PK25 (WWG-CLPZ-186)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, White Steel Round Head Torx Drive, 64 PK (54087)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 1500 PK (07868)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Nylon 100 PK (07870)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 100 PK (50195)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2-3/8" L, Steel Yellow Zinc, 100 PK (05676)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1/4" L, Aluminum 10 PK (932008)
- MIDWEST FASTENER Nail Drive Anchor, 1/2" Dia., 6" L, Steel Yellow Zinc, 25 PK (05684)
- GRIP-RITE Nail Drive Anchor, 5/8" Dia., 12" L, Steel 25 PK (5812HGAB25)
- Midwest Fastener Drive Pin Anchors