Shop All Drive Pin Anchors
Midwest Fastener
Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK
Mfr # 50196
Zoro # G902528708
product price: $36.85
/pk 100, $0.37/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Material Nylon
- Drill Bit Size 1/4"
- Anchor Head Style Truss
- Head Style Truss
Product Information
- Brand Midwest Fastener
- MFR # 50196
- Zoro # G902528708
- UPC # 738287501964
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1" |
Drill Bit Size | 1/4" |
Diameter | 1/4" |
Length 1 | 1" |
Drill Size | 1/4" |
Details
Item | Nail Drive Anchor |
Material | Nylon |
Anchor Head Style | Truss |
Head Style | Truss |
Type | Hollow Wall Anchor |
Style | Hammer |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 50 PK (N01200.037.0087)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 25 PK (70186)
- HILLMAN Wood Screw, 1/4 in, 8 in, Ceramic Coated Steel Round Head External Hex Drive (47814)
- X1 TOOLS 7/32 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1190x100)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 100 PK (50195)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 50 PK (50197)
- MIDWEST FASTENER Nail Drive Anchor, 3/8" Dia., 3/4" L, Aluminum 3 PK (932017)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Yellow Zinc, 100 PK (05675)
- MIDWEST FASTENER Nail Drive Anchor, 3/16" Dia., 1" L, Steel Zinc Plated, 100 PK (54843)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (07872)
- ZORO SELECT DFS Nail Drive Anchor, 1/2" Dia., 3-1/2" L, Steel Zinc Plated, 5 PK (GCPFS12312)
- Midwest Fastener Drive Pin Anchors