Shop All Drive Pin Anchors
Midwest Fastener
Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK
Mfr # 09190
Zoro # G502514668
original price:
$36.49
15% off
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Material Steel
- Finish Zinc Plated
- Head Style Flat
- Anchor Head Style Flat
Product Information
- Brand Midwest Fastener
- MFR # 09190
- Zoro # G502514668
- UPC # 738287091908
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/2" |
Diameter | 1/4" |
Length 1 | 1-1/2" |
Drill Size | 1/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Steel |
Finish | Zinc Plated |
Head Style | Flat |
Anchor Head Style | Flat |
Style | Split |
Type | Drive Anchor |
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0200)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0075)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 25 PK (MBP-R8-M7-PKT)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1.188 in Bore Dia. (HO-118-ZD)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (09192)
- MIDWEST FASTENER Nail Drive Anchor, 3/16" Dia., 1" L, Steel Zinc Plated, 100 PK (54843)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (09193)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 1000 PK (53270)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Nylon 100 PK (07870)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Steel Zinc Plated, 100 PK (04066)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3" L, Nylon 100 PK (1448ANM)
- Midwest Fastener Drive Pin Anchors