Shop All Drive Pin Anchors
Midwest Fastener
Nail Drive Anchor, 1/2" Dia., 6" L, Steel Yellow Zinc, 25 PK
Mfr # 05684
Zoro # G802516249
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Material Steel
- Finish Yellow Zinc
- Head Style Truss
- Anchor Head Style Truss
Product Information
- Brand Midwest Fastener
- MFR # 05684
- Zoro # G802516249
- UPC # 738287056846
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 6" |
Diameter | 1/2" |
Length 1 | 6" |
Thread Size | 13 (Coarse) |
Drill Size | 1/2" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Steel |
Finish | Yellow Zinc |
Head Style | Truss |
Anchor Head Style | Truss |
Style | C-Type Hammer |
Type | Drive Anchor |
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (Z9682SS)
- ZORO SELECT Clevis Pin, Zinc, 0.500x3 1/2 L, PK10 (WWG-CLPZ-216)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1-1/8 in Shaft Dia, 20 PK (X1E-CON-SNA-RIG-1125x20)
- HANDI-CHEK Kit Lanyard, Steel (DISP-LANYARDSS)
- MIDWEST FASTENER Nail Drive Anchor, 3/8" Dia., 2-3/8" L, Steel Yellow Zinc, 50 PK (05678)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 7-1/2" L, Steel Yellow Zinc, 10 PK (05690)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 6" L, Steel Yellow Zinc, 10 PK (05689)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Aluminum 100 PK (54854)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (09190)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 100 PK (50195)
- ZORO SELECT DFS Nail Drive Anchor, 1/4" Dia., 2-3/8" L, Steel Zinc Plated, 10 PK (GCPFS14238)
- Midwest Fastener Drive Pin Anchors