Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 3/8" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 50 PK
Mfr # 55011
Zoro # G502513838
product price: $52.55
/pk 50, $1.05/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Masonry
- Material Steel
- Finish Blue Ruspert
- Type Masonry Screw
- Drill Size 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 55011
- Zoro # G502513838
- UPC # 738287550115
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 1-3/4" |
Drill Size | 3/8" |
Thread Length | Full |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 5 PK (M51050.200.0060)
- ZORO SELECT Hex Nut, M39-4.00, Steel, Class 10, Black Oxide, 31 mm Ht, 2 PK (M04120.390.0001)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK (37746)
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN3013118-BX)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 8 in L, Steel Blue Ruspert, 5 PK (55197)
- MIDWEST FASTENER Masonry Screw, 5/8" Dia., Hex, 4 in L, Steel Blue Ruspert, 10 PK (55020)
- MIDWEST FASTENER Masonry Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Blue Ruspert, 5 PK (55025)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 12 PK (63502)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel White Ruspert, 100 PK (54476)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54562)
- TAPCON 1/4-inch x 2-1/4-inch Climaseal Blue Flat Head T30 Concrete Screw Anchors With Drill Bit, 225PK (24580CT25)
- Midwest Fastener Anchor Screws