Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 3/16" Dia., Pan, 2 3/4 in L, Steel White Ruspert, 100 PK
Mfr # 53733
Zoro # G502513609
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Material Steel
- Finish White Ruspert
- Thread Length Partial
Product Information
- Brand Midwest Fastener
- MFR # 53733
- Zoro # G502513609
- UPC # 738287537338
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2 3/4 in |
Thread Length | Partial |
Drill Size | 5/32" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | White Ruspert |
Head Type | Pan |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0020)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze 50 PK (FWBZ12)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 10 PK (U01060.037.0550)
- FOREVERBOLT Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW58P25)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 12 PK (63507)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel 50 PK (54561)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel White Ruspert, 100 PK (54471)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Silver Ruspert, 100 PK (51785)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (09261)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54562)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 in L, Carbon Steel Yellow Zinc, 100 PK (14100HS)
- Midwest Fastener Anchor Screws