Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 3/16" Dia., Hex, 3 1/4 in L, Steel White Ruspert, 100 PK
Mfr # 54475
Zoro # G602513592
product price: $31.19
/pk 100, $0.31/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Material Steel
- Finish White Ruspert
- Thread Length Partial
Product Information
- Brand Midwest Fastener
- MFR # 54475
- Zoro # G602513592
- UPC # 738287544756
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 3 1/4 in |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | White Ruspert |
Head Type | Hex |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 2-1/4 in Length, 5 PK (79842)
- KREG 250CT 114Hole Screws (SML-C125-250)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x2 1/2 InL (WWG-CLPSBPS-068)
- ZORO SELECT A4, 1/2 in Hex Head Cap Screw, Plain Stainless Steel, 2 1/2 in L, 10 PK (U55010.050.0250)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel White Ruspert, 100 PK (54472)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel White Ruspert, 100 PK (54473)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel 50 PK (54786)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 5 in L, Steel Blue Ruspert, 100 PK (07877)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1-1/4" L, 410 Stainless Steel 50 PK (54465)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel White Ruspert, 100 PK (54474)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 1-3/4" L, Steel Blue Climaseal, 100 PK (3171407V2)
- Midwest Fastener Anchor Screws