Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 12 PK
Mfr # 63502
Zoro # G802513736
product price: $5.79
/pk 12, $0.48/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 1/4"
- Overall Length 1 3/4 in
- Material Steel
- Finish Blue Ruspert
Product Information
- Brand Midwest Fastener
- MFR # 63502
- Zoro # G802513736
- UPC # 738287635027
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 3/4 in |
Drill Size | 3/16" |
Thread Length | Full |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Slotted |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37590.025.0001)
- SABERDRIVE Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 147 PK (09289)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0175)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 65 mm L, 5 PK (HC30200651-005P2)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (09267)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 12 PK (63501)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (09283)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 8 in L, Steel Blue Ruspert, 5 PK (55197)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK (07875)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 6 in L, Steel Blue Ruspert, 20 PK (55018)
- GRIP-RITE Pro-Twist Concrete Screw, Hex, 100 PK (HC44001C)
- Midwest Fastener Anchor Screws