Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 09281
Zoro # G902513834
product price: $29.55
/pk 100, $0.30/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 2 1/4 in
- Material Steel
- Finish Blue Ruspert
Product Information
- Brand Midwest Fastener
- MFR # 09281
- Zoro # G902513834
- UPC # 738287092813
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 1/4 in |
Thread Length | Partial |
Drill Size | 3/16" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M56-5.5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.560.1000)
- E-Z LOK Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel (329-4)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 in Bore Dia., 5 PK (WHM-100-S02)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M01000.180.0200)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 8 in L, Steel Blue Ruspert, 5 PK (55197)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel White Ruspert, 100 PK (54472)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK (07876)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, 410 Stainless Steel 50 PK (54460)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Silver Ruspert, 100 PK (51785)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK (07875)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 12 PK (63507)
- Midwest Fastener Anchor Screws