Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel White Ruspert, 100 PK
Mfr # 09705
Zoro # G502513623
product price: $27.99
/pk 100, $0.28/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 1 3/4 in
- Material Steel
- Finish White Ruspert
Product Information
- Brand Midwest Fastener
- MFR # 09705
- Zoro # G502513623
- UPC # 738287097054
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 3/4 in |
Drill Size | 3/16" |
Thread Length | Full |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | White Ruspert |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M24 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 5 PK (M01010.240.0120)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 SQ HD SET SCREW (A0080160132)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 0.375 in L, Brass (260-332-RS)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 3/4 in L, Steel Black Oxide, 5000 PK (1212ABPPB)
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 4" L, Steel Blue Ruspert, 50 PK (55014)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (09269)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel 50 PK (54786)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54466)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, 410 Stainless Steel 50 PK (54565)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (09281)
- TORQUEMASTER Masonry Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Blue Ruspert, 5 PK (53260)
- Midwest Fastener Concrete Anchor Screws