Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK
Mfr # 77292
Zoro # G202521560
product price: $6.29
/pk 75, $0.08/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 77292
- Zoro # G202521560
- UPC # 738287772920
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Diameter | #8 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/8" |
Driver Type | 11/32 Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07150.025.0050)
- G.L. HUYETT Clevis Pin 1-1/2 x 8, Plain (CLP-1500-8000)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (GSS3-832)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (00698)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 145 PK (09662)
- MIDWEST FASTENER Hex Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 4 PK (33376)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 3 PK (63071)
- MIDWEST FASTENER Hex Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 4 PK (54168)
- MIDWEST FASTENER Machine Screw Nut, #0-80, Steel, Zinc Plated, 50 PK (930459)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Brass, 100 PK (03762)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 11/16 in Ht, 25 PK (U11095.050.0001)
- Midwest Fastener Hex Nuts