Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 60 PK
Mfr # 77707
Zoro # G402523128
original price:
$6.89
18% off
new price: $5.59
/pk 60, $0.09/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 77707
- Zoro # G402523128
- UPC # 738287777079
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Diameter | #6 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/64" |
Driver Type | 5/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1-3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0175)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (TEKPH102)
- ZORO SELECT Machine Screw Nut, #10-32, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401032HN)
- POWERS FASTENERS Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 20 PK (7444SD1-PWR)
- MIDWEST FASTENER Hex Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, 4 PK (931982)
- MIDWEST FASTENER Hex Nut, M5-0.8, Steel, Class 8, Zinc Plated, 100 PK (06872)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 10 PK (63045)
- MIDWEST FASTENER Machine Screw Nut, #12-24, Brass, 20 PK (68331)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Black Chrome, 3 PK (34108)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 75 PK (63607)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK (U01300.056.0001)
- Midwest Fastener Hex Nuts