Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #4-40, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03746
Zoro # G302518392
product price: $3.45
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #4-40
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 03746
- Zoro # G302518392
- UPC # 738287037463
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #4-40 |
Diameter | #4 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 3/32" |
Driver Type | 1/4" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #1-12 Thrd Sz, 18-8 Stainless Steel (3591-161CN1000)
- ZORO SELECT #4-40 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK (FWI5050GUSA-050BX)
- MIDWEST FASTENER Coupling Nut, M16-2.00, Steel, Zinc Plated, 48 mm Lg, 3 PK (78528)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 100 PK (03690)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 10, Plain, 30 PK (73966)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 5 PK (932231)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Stainless Steel (05271)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 8 PK (33373)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Steel, Grade 2, Zinc Plated, 150 PK (77432)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 50 PK (03716)
- Midwest Fastener Hex Nuts