Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 30 PK
Mfr # 77568
Zoro # G202522857
product price: $7.45
/pk 30, $0.25/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 77568
- Zoro # G202522857
- UPC # 738287775686
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter | 3/8" |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/4" |
Driver Type | 9/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 3/8"-16, 25 PK (V211 3/8-25)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 12 PK (35327)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1/4 in Shaft Dia, 50 PK (U36230.025.0001)
- MIDWEST FASTENER 5/16"-18 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (37822)
- MIDWEST FASTENER Hex Nut, #10-32, Steel, Grade 5, Chrome Plated, 10 PK (74287)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 25 PK (05619)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Brass, 8 PK (68324)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Steel, Grade 2, Zinc Plated, 150 PK (77432)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 20 PK (73647)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 10 PK (03720)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 60 PK (77708)
- Midwest Fastener Hex Nuts