Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #2-56, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03745
Zoro # G102518349
original price:
$4.34
14% off
new price: $3.69
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #2-56
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 03745
- Zoro # G102518349
- UPC # 738287037456
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #2-56 |
Diameter | #2 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/16" |
Driver Type | 3/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040244GR)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.037.3600)
- ANCOR Self Drilling Anchor, 50 PK (25350)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 30 PK (63682)
- MIDWEST FASTENER Machine Screw Nut, #2-56, Steel, Grade 2, Zinc Plated, 50 PK (930469)
- MIDWEST FASTENER Hex Nut, #10-24, Silicon Bronze, 10 PK (39963)
- MIDWEST FASTENER Hex Nut, M14-2, Stainless Steel, Not Graded, 5 PK (69628)
- MIDWEST FASTENER Hex Nut, M18-1.50, Steel, Class 8, Zinc Yellow, 4 PK (73671)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 30 PK (60906)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 20 PK (05620)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 25/64 in Ht, 5 PK (U11375.062.0001)
- Midwest Fastener Hex Nuts