Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #10-32, Brass, 48 PK
Mfr # 68321
Zoro # G302520197
product price: $13.19
/pk 48, $0.27/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Brass
- System of Measurement Inch
- Thread Type Metric Fine
- Thickness 1/8"
Product Information
- Brand Midwest Fastener
- MFR # 68321
- Zoro # G302520197
- UPC # 738287683219
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-32 |
Diameter | #10 |
Details
Item | Machine Screw Nut |
Material | Brass |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 1/8" |
Driver Type | 3/8" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 90 mm L, 25 PK (M04132.120.0090)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 7 1/4 in, Steel, B16, Plain Finish, 40 PK (U22551.075.0725)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK (79045)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Zinc Plated Finish, 25 PK (M38093.180.0001)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 100 PK (06815)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 10, Plain, 3 PK (932348)
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 8, Chrome Plated, 10 PK (74576)
- MIDWEST FASTENER Hex Nut, M4-0.7, Steel, Class 8, Zinc Plated, 100 PK (06871)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 25 PK (73646)
- MIDWEST FASTENER Hex Nut, #0-80, 18-8 Stainless Steel, Not Graded, 40 PK (64088)
- ZORO SELECT Jam Nut, 1"-8, Steel, Grade 5, Zinc Yellow, 37/64 in Ht (U11351.100.0001)
- Midwest Fastener Hex Nuts