Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 75 PK
Mfr # 63607
Zoro # G102521592
product price: $5.39
/pk 75, $0.07/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 63607
- Zoro # G102521592
- UPC # 738287636079
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Diameter | #10 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1-9/32" |
Driver Type | 3/8" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK (M37200.120.0001)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 3" L, Steel Zinc Plated, 80 PK (B09100.062.0300)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0030)
- DRIV-LOK Groove Pin, 3/16" x 2", Type E Zinc (GP-0187-2000-E)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Brass, 15 PK (68322)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (77292)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (61428)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 6 PK (69127)
- MIDWEST FASTENER Hex Nut, #6-32, Zinc Plated (03748)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 10 PK (06880)
- ZORO SELECT Hex Nut, M20-2.00, Steel, Class 8, Black Oxide, 16 mm Ht, 10 PK (M01120.200.0200)
- Midwest Fastener Hex Nuts