Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK
Mfr # 77492
Zoro # G602521672
original price:
$5.39
10% off
new price: $4.85
/pk 60, $0.08/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 77492
- Zoro # G602521672
- UPC # 738287774924
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Diameter | #10 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1-9/32" |
Driver Type | 3/8" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Steel Body, 250 PK (U34131.018.0610)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive 1/4in-20 X 2in Solid Brass 25PK (9005585)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Steel Zinc Plated, 10 PK (87128AWG)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK50 (WWG-BPS-203)
- MIDWEST FASTENER Hex Nut, M18-2.5, Steel, Class 8, Zinc Plated, 5 PK (73653)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Brass, 100 PK (03763)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 10 PK (69124)
- MIDWEST FASTENER Hex Nut, M6-1.00, Steel, Class 10, Plain, 40 PK (73964)
- MIDWEST FASTENER Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, 12 PK (932227)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 10 PK (06822)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 20 PK (62572)
- Midwest Fastener Hex Nuts