Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, 6 in L, 1/4 in Sq, 4 PK
Mfr # 32368
Zoro # G402526105
original price:
$12.55
5% off
new price: $11.89
/pk 4, $2.97/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Square 1/4 in
- Diameter 1 1/4"
Product Information
- Brand Midwest Fastener
- MFR # 32368
- Zoro # G402526105
- UPC # 738287323689
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 6 in |
Diameter 1 | 1/4" |
Diameter 2 | 1/4" |
Length 1 | 6" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 1/4 in |
Shape | Square |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 in, Steel, Plain Finish, 100 PK (08441)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 5 PK (75975)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Peek, 1 in L, 10 PK (PK1420-11HH-01)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-7/16X1.5D)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1 in L, 3/16 in Sq, 6 PK (36403)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 1/8 in Sq, 10 PK (62621)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 3/16 in Sq, 6 PK (36404)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 3/8 in Sq, 3 PK (34283)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 1/4 in Sq, 5 PK (36406)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 1/2 in Sq, 2 PK (34287)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 1/4 in Sq (WWG-0250-2000GB)
- Midwest Fastener Machine Keys