Shop All Machine Screws
Midwest Fastener
M8-1.25 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 31261
Zoro # G802523841
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Plated
- Standards DIN 965
Product Information
- Brand Midwest Fastener
- MFR # 31261
- Zoro # G802523841
- UPC # 738287312614
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 16 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 965 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 965 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 50 PK (M01200.080.0120)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1/2, PK100 (U07840.019.0050)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN4)
- KEN FORGING Eye Bolt With Shoulder, M10-1.50, 20 mm Shank, 27 mm ID, Steel (M10-A)
- MIDWEST FASTENER M8-1.25 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51518)
- MIDWEST FASTENER M8-1.25 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (31262)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72473)
- MIDWEST FASTENER M4-0.70 x 6 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55094)
- MIDWEST FASTENER #10-32 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 20 PK (61455)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61753)
- ZORO SELECT M3-0.50 x 50 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (MPFD030500-050P1)
- Midwest Fastener Machine Screws