Shop All Socket Head Cap Screws
Midwest Fastener
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 3 PK
Mfr # 75585
Zoro # G802508602
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 50 mm
- Drive Size 5 mm
- Material Stainless Steel
Product Information
- Brand Midwest Fastener
- MFR # 75585
- Zoro # G802508602
- UPC # 738287755855
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 50 mm |
Drive Size | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | A2 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Brass Body, 50 PK (TBC1216.1-50)
- MAZEL & CO. 5# 1-1/2 IN. EG ROOFIN.G NAILS (135506112)
- MIDWEST FASTENER Lag Screw, 1/2 in, 10 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01343)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK20 (6606620)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK (67501)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 3 PK (67468)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 2-3/4 in Length, 3 PK (37124)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 5 PK (67513)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 10 PK (71387)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in Length, 100 PK (09025)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 25 PK (M16C70KCS)
- Midwest Fastener Socket Head Cap Screws