Shop All Socket Head Cap Screws
Midwest Fastener
M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 60 mm Length, 5 PK
Mfr # 74427
Zoro # G602508567
product price: $27.99
/pk 5, $5.60/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Drive Size 6 mm
- Material Steel
- Finish Chrome Plated
Product Information
- Brand Midwest Fastener
- MFR # 74427
- Zoro # G602508567
- UPC # 738287744279
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 60 mm |
Drive Size | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga, 68 PK (4NEN7)
- AMPG Arch Barrel/Screw, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z5221)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Red (176064)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (25F37KFC)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 50 mm Length, 5 PK (74426)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (71406)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in Length, 6 PK (33312)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 20 PK (67387)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 2 in Length, 3 PK (33527)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74206)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST187484)
- Midwest Fastener Socket Head Cap Screws