Shop All Socket Head Cap Screws
Midwest Fastener
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 4 PK
Mfr # 75984
Zoro # G202508387
product price: $3.75
/pk 4, $0.94/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 30 mm
- Drive Size 5 mm
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 75984
- Zoro # G202508387
- UPC # 738287759846
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 30 mm |
Drive Size | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 10.9 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09837)
- KIPP Cap Nut, M12, Stainless Steel, Polished, 16 mm H (K1332.12)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0300)
- PRIME-LINE Machine Screw, Truss Head, Phil/Sltd Comb #8-32 X 1/2in 18-8 Stainless Steel 25PK (9006728)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 30 mm Length, 10 PK (74532)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Steel, 35 mm Length, 5 PK (75637)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3 in Length, 3 PK (33128)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK (79905)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK (33525)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 6 PK (32862)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (430244-PG)
- Midwest Fastener Socket Head Cap Screws