Shop All Socket Head Cap Screws
Midwest Fastener
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK
Mfr # 51448
Zoro # G202507403
product price: $32.25
/pk 50, $0.65/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 25 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Midwest Fastener
- MFR # 51448
- Zoro # G202507403
- UPC # 738287514483
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 25 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #6 x 2-3/4 in, Steel, Flat Head Phillips Drive, 3000 PK (0644CPG)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/2,7800lb, PK25 (U39150.025.0150)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 180 PK (B04122.075.0001)
- MIDWEST FASTENER 3.2mm x 25mm Zinc Plated Steel Metric Cotter Pins 25PK (32208)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Chrome Plated Steel, 25 mm Length, 10 PK (74523)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Steel, 10 mm Length, 10 PK (75612)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK (79187)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (67555)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in Length, 8 PK (79543)
- MIDWEST FASTENER M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 35 PK (930895)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (50C100KBC)
- Midwest Fastener Socket Head Cap Screws