Shop All Hex Head Cap Screws
Midwest Fastener
M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 20 mm L, 50 PK
Mfr # 55169
Zoro # G102519759
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 1 8mm
Product Information
- Brand Midwest Fastener
- MFR # 55169
- Zoro # G102519759
- UPC # 738287551693
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 20 mm |
Diameter 1 | 8mm |
Diameter 2 | 13mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | A2-70 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07566.031.0250)
- ZORO SELECT Socket Set Screw, Cup, M3x0.50mmx4mm, PK100 (M51260.030.0004)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #6 X 3/8in Zinc Plated Steel 50PK (9024925)
- ZORO SELECT 3/16X1 1/8 PIN COIL MEDIUM 420 STAINLESS STEEL (18718PCM420)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 8 PK (69712)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 50 PK (55170)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 12 mm L, 8 PK (69711)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 5 PK (60043)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00980)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (00698)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (U01209.031.0550)
- Midwest Fastener Hex Head Cap Screws