Shop All Hex Head Cap Screws
Midwest Fastener
M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 12 mm L, 8 PK
Mfr # 69711
Zoro # G202519895
product price: $5.99
/pk 8, $0.75/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 2 13mm
Product Information
- Brand Midwest Fastener
- MFR # 69711
- Zoro # G202519895
- UPC # 738287697117
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 12 mm |
Diameter 2 | 13mm |
Diameter 1 | 8mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | A2-70 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02879)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK (U07410.050.0125)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Stainless Steel, 316, Plain Finish (U55070.062.3600)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.037.0075)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 20 mm L, 8 PK (69713)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 40 mm L, 50 PK (55171)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 50 PK (55170)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 2 PK (39204)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 80 mm L, 3 PK (73848)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (62962)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 50 PK (M01200.100.0070)
- Midwest Fastener Hex Head Cap Screws