Shop All Machine Screws
Midwest Fastener
M6-1.00 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 72492
Zoro # G302524591
original price:
$8.85
5% off
new price: $8.39
/pk 25, $0.34/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Product Information
- Brand Midwest Fastener
- MFR # 72492
- Zoro # G302524591
- UPC # 738287724929
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 16 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 7985 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U55000.037.0250)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320SAEW)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 255 PK (07920)
- ZORO SELECT Cotter Pin, Ext Png, 1/4"Dx1-1/2" L, PK250 (WWG-250-1500-LZ)
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (63137)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51572)
- MIDWEST FASTENER M6-1.00 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51577)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07352)
- MIDWEST FASTENER #12-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (37645)
- MIDWEST FASTENER #8-32 x 2 in Slotted Round Machine Screw, Plain Brass, 16 PK (61777)
- ZORO SELECT #10-24 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0100)
- Midwest Fastener Machine Screws