Shop All Machine Screws
Midwest Fastener
M6-1.00 x 16 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 55068
Zoro # G602525465
product price: $27.65
/pk 100, $0.28/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 16 mm
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Midwest Fastener
- MFR # 55068
- Zoro # G602525465
- UPC # 738287550689
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 16 mm |
Dimensional Standards | DIN 963 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 963 |
Item | Machine Screw |
Hardness | A2 |
Specifications | DIN 963 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0400)
- MOEN Wshr Hos Shwr Graph Univ (M1507)
- ITW BRANDS 100PK 22 BRN Powd Load (594)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Zinc Plated (U16010.031.0112)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (38162)
- MIDWEST FASTENER #8-32 x 3-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK (39885)
- MIDWEST FASTENER #10-24 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54736)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (63767)
- MIDWEST FASTENER #8-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07177)
- MIDWEST FASTENER #3-48 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 20 PK (930496)
- ZORO SELECT M2-0.40 x 3 mm Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (M23D965)
- Midwest Fastener Machine Screws