Shop All Machine Screws
Midwest Fastener
M6-1.00 x 12 mm Phillips Truss Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 31321
Zoro # G302523631
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Hardness Class 4.8
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 31321
- Zoro # G302523631
- UPC # 738287313215
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 12 mm |
Details
System of Measurement | Metric |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 1-1/4"-7, Steel, Wax, 10 PK (125NXH)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U04110.037.0400)
- RECOIL Helical Insert, Free-Running, M14-1.25 Thrd Sz, 18-8 Stainless Steel, 25 PK (08202)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 7/16 in H, Carbon Steel (WWG360187043712)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Truss Machine Screw, Zinc Plated Steel, 12 PK (31307)
- MIDWEST FASTENER M4-0.70 x 40 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51601)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51594)
- MIDWEST FASTENER #6-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68247)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (77344)
- MIDWEST FASTENER #4-40 x 3/8 in Slotted Round Machine Screw, Plain Brass, 60 PK (62173)
- ZORO SELECT #0-80 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZA99)
- Midwest Fastener Machine Screws